DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 16 in. IPS Brass Double Strap Saddle

M382616

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-800
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
16 in
Material
Brass
Tap Size
2 in
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY