DESCRIPTION

A.Y. McDonald 18 in. CTS Reducing Meter Setter

M722218WX2233

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
18 in
Lead Law Compliant
Yes