DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 2 psig Bronze Square Head Gas Cock Ball Valve

M10604

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASME Specifications
ASME B16.33
ASTM Specifications
ASTM A-126
End Connection 1
FNPT
Material
Bronze
Maximum Pressure
2 psig
Recommended Valve Application
Gas
Valve Size
1/2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY