DESCRIPTION

A.Y. McDonald 2 in. FNPT Brass Straight Meter Setter

M720B7WWFF775

Height:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Height
12 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372

Starting at
Call for Pricing
  • QUANTITY