DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald 3/4 in. Flare x FIP Angle Supply Stop Valve and Waste

M2025

Valve Size:

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
FIP
Handle Material
Cast Iron
Material
Bronze
Valve Operator
Wheel Handle
Valve Port Opening
Standard Port
Valve Seat Material
Teflon
Valve Size
3/4 in
Valve Stem
Non-rising Valve Stem

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS