DESCRIPTION

A.Y. McDonald 3/4 in. Flarex5/8 in. Meter AV with Drain

M74642BYDFE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Meter Yoke
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Lead Law Compliant
Yes
Size
3/4 in x 5/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday