DESCRIPTION

A.Y. McDonald 3/4 in. Style M Insetter 1 in. Slip x Slip

M7433SS44

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
Slip
End Connection 2
Slip
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Brass, Copper
Size
3/4 in x 1 in