DESCRIPTION

A.Y. McDonald 3/4 x 1 in. CTS Compression Brass Union

M475822FG

MORE SIZES AVAILABLE

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Lead Law Compliance Level
Not Approved for Potable Water Applications
Material
Brass
Size
3/4 in x 1 in
Type
Reducing