DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 4 in. IPS Brass Saddle

M3806P

Tap Size:

SPECIFICATIONS

AWWA Specifications
AWWA C-900
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
4 in
Material
Brass
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY