DESCRIPTION

A.Y. McDonald FNPT Yoke Angle Valve

M74644BYFE02

Inlet Service Size:

SPECIFICATIONS

End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY