DESCRIPTION

  • Low-lead brass construction

A.Y. McDonald 40 Series 5/8 x 3/4 in. Meter Insetter with Union Nut

M4149241

Fitting Sizes:

SPECIFICATIONS

ASTM Specifications
ASTM B-62
AWWA Specifications
AWWA C-800
Collection
40 Series
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Material
Brass
Type
Meter Service Brass

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS