DESCRIPTION

  • All angle ball meter valves feature lock wings
  • Low-lead brass construction

A.Y. McDonald 5/8 x 3/4x12 Meter Resetter with Valve

M718212WX

Fitting Sizes:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
12 in
Installation Type
Horizontal Mount
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter Service Brass

Starting at
Call for Pricing
  • QUANTITY