• Cart

DESCRIPTION

A.Y. McDonald 6 in. NPT Double Strap Saddle

M3856U

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
NPT
End Connections
NPT
Fits Pipe Size
6 in
Material
Stainless Steel
Range in
6.90 in
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY