DESCRIPTION

A.Y. McDonald 7 in. Copper Straight Meter Setter

M721107WXQQ33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Copper
End Connection 2
Copper
End Connections
Copper
Fitting Size 1
5/8 in
Fitting Size 2
5/8 in
Fitting Sizes
5/8 in
Fitting Type
Straight
Height
7 in
Lead Law Compliant
Yes