DESCRIPTION

  • All angle ball meter valves feature lock wings
  • Low-lead brass construction

A.Y. McDonald 7 in. Straight Meter Setter

M720207WXDD33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62, ASTM B-75, ASTM B-88
AWWA Specifications
AWWA C-800
End Connection 1
Flare
End Connection 2
FIP
End Connections
Flare x FIP
Fitting Size 1
5/8 in
Fitting Size 2
3/4 in
Fitting Sizes
5/8 in x 3/4 in
Fitting Type
Reducing
Height
7 in
Installation Type
Horizontal Mount
Lead Law Compliant
Yes
Material
Brass, Copper
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Type
Meter Service Brass