DESCRIPTION

A.Y. McDonald Straight Meter Setter

M737D3WXCC33

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Height
7 in
Lead Law Compliant
Yes