• Cart

DESCRIPTION

A.Y. McDonald 8 in. CC Stainless Steel Double Strap Saddle

M4855AX

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536 Grade 65-45-12
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connections
CC
Fits Pipe Size
8 in
Material
Stainless Steel
Range in
8.63 in - 9.05 in
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY