DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald 8 in. IPS Brass Saddle

M3806X

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800, AWWA C-900
End Connection 1
IPS
End Connections
IPS
Fits Pipe Size
8 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Tap Size
1 in

Starting at
Call for Pricing
  • QUANTITY