• Cart

DESCRIPTION

A.Y. McDonald 8 in. Stainless Steel Double Strap Saddle for C900 Pipe

M3855X

Tap Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-536, ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
Brand Model Compatibility
C900 Pipe
End Connection 1
Saddle
End Connections
Saddle
Fits Pipe Size
8 in
Material
Stainless Steel
Tap Size
3/4 in

Starting at
Call for Pricing
  • QUANTITY