DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald Aarch Curb Box with Erie Lid Rod

M5601U

Length:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Fitting Size 1
1 in
IsAcceptableImage
Length
6 ft
Material
Brass, Cast Iron

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS