DESCRIPTION

A.Y. McDonald Angle Dual Check Valve

M71123YR33

Valve Size:

SPECIFICATIONS

End Connection 1
Yoke
End Connection 2
Flare
End Connections
Yoke x Flare
Lead Law Compliant
Yes
Material
Brass
Valve Size
3/4 in, 5/8 in

Starting at
Call for Pricing
  • QUANTITY