DESCRIPTION

A.Y. McDonald CC x MIP Corporation Stop

M73121

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CC
End Connection 2
MIP
End Connections
CC x MIP
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY