DESCRIPTION

A.Y. McDonald Clean-Out Double Yoke Setter

M714H425LMFF66X994

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes