DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald Compression Water Service Brass Ball Valve Curb Stop

M76100Q

Inlet Service Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
Compression
End Connections
Compression
Inlet Service Size
1-1/2 in
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psi

Starting at
Call for Pricing
  • QUANTITY