DESCRIPTION

A.Y. McDonald Compression x Flare Nut Brass Coupling Tube

M74755Q

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
Flared
End Connections
Compression x Flared
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass