DESCRIPTION

A.Y. McDonald Compression x MIP Brass Reducing Coupling

M74753QFG

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
MIP
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1 in x 3/4 in
Type
Reducing