DESCRIPTION

A.Y. McDonald Compression x MIP Plastic Coupling

M7475344

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
MIP
End Connections
Compression x MIP
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Plastic
Material Type
PVC