DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald Copper Tube Size Angle Meter Plug Valve

M7460222G

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
IsAcceptableImage
Lead Law Compliant
Yes
Size
1 in x 1 in