DESCRIPTION

A.Y. McDonald CTS Brass Union

M7475822F

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
Fitting Size 1
3/4 in
Fitting Size 2
1-1/4 in
Lead Law Compliant
Yes
Size
3/4 in x 1-1/4 in