DESCRIPTION

A.Y. McDonald CTS Brass Union

M74758T

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
CTS
End Connections
CTS
Fitting Size 1
3/4 in
Fitting Size 2
1 in
Fitting Sizes
3/4 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass