DESCRIPTION

A.Y. McDonald CTS Compression Brass Reducing Coupling

M7475822GJ

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1 in x 1-1/2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass