DESCRIPTION

A.Y. McDonald CTS Compression Brass Union

M475822

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Union
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in x 3/4 in
Type
Straight