DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald CTS Compression x PEP Compression Brass Union

M747582233

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
PEP Compression
End Connections
CTS Compression x PEP Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water