DESCRIPTION

  • Compression nut with gasket and anti-friction ring
  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald CTS Compression Nut with Gasket

M470022

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

DOCUMENTS

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
CTS Compression
End Connections
CTS Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight