• Cart

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

A.Y. McDonald CTS Compression x IP Compression Steel Brass Union

M747582255

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS Compression
End Connection 2
IP Compression
End Connections
CTS Compression x IP Compression
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass