DESCRIPTION

A.Y. McDonald CTS Compression x Meter Ball Valve

M76100MWQFEF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
Compression
End Connection 2
Flanged
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
300 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
EPDM
Valve Size
3/4 in, 5/8 in
Valve Stem
Blowout-Proof

Starting at
Call for Pricing
  • QUANTITY