DESCRIPTION

A.Y. McDonald CTS x IPS Compression Brass Coupling

M747582233

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
IPS
End Connections
CTS x IPS
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Material
Brass
Size
1 in x 3/4 in
Type
Reducing