DESCRIPTION

A.Y. McDonald CTS x Meter Light Weight Angle Valve

M74602BTK

Inlet Service Size:

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Meter
End Connections
CTS x Meter
Inlet Service Size
2 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY