• Cart

DESCRIPTION

A.Y. McDonald CTS Compression x Meter Swivel Brass and Rubber Reducing Angle Lock Wing Ball Valve

M74642BQG

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
CTS Compression
End Connection 2
Meter Swivel
End Connections
CTS Compression x Meter Swivel
Fitting Size 1
1 in
Fitting Size 2
5/8 in
Fitting Sizes
1 in x 5/8 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass, Rubber
Maximum Pressure
300 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Port Opening
Reduced Port
Valve Type
Ball Valves
Waterworks Application
Water