DESCRIPTION

A.Y. McDonald CTS x Yoke Water Service Brass Bend

M74779YQF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
CTS
End Connection 2
Yoke
End Connections
CTS x Yoke
Fitting Size 1
3/4 in
Fitting Size 2
2 in
Fitting Sizes
3/4 in x 2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass