DESCRIPTION

A.Y. McDonald FIP Stop and Drain Ball Valve

M76001

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584
AWWA Specifications
AWWA C-800
End Connection 1
FNPT
End Connection 2
FNPT
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Valve Seat Material
EPDM
Valve Size
3/4 in
Valve Stem
Blowout-Proof
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY