DESCRIPTION

A.Y. McDonald FIP x Meter Angle Light Weight Valve

M74604

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP
End Connection 2
Meter
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY