DESCRIPTION

A.Y. McDonald FIP x MIP Water Service Brass Bend

M74000

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
FIP
End Connection 2
MIP
End Connections
FIP x MIP
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass