DESCRIPTION

A.Y. McDonald Flared 90 Degree Elbow Bend

M74761

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water