DESCRIPTION

A.Y. McDonald Flared Nut

M4700

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Flared
End Connection 2
Flared
End Connections
Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Brass
Size
1 in
Type
Straight