DESCRIPTION

A.Y. McDonald FIP Swivel x Flared Copper Flared Threaded 90 Degree Bend

M74776S

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FIP Swivel
End Connection 2
Flared
End Connections
FIP Swivel x Flared
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61