• Cart

DESCRIPTION

A.Y. McDonald 72035T Brass Full Port FNPT Gate Valve

M72035T

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI B1.20.1, ANSI B16.18
Collection
72035T
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
Lead Law Compliant
Yes
Length
1-81/100 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372
Pressure Class
200#
UL Listed
No
Valve Bonnet Type
Threaded
Valve Disc Material
Brass
Valve Operator
Wheel Handle
Valve Port Opening
Full Port
Valve Size
3/4 in
Valve Stem
Non-rising
Valve Type
Gate Valve
Width
2-13/100 in

Starting at
Call for Pricing
  • QUANTITY