DESCRIPTION

A.Y. McDonald FNPT x Yoke Angle Valve

M74604BYF02

Inlet Service Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
FNPT
End Connection 2
Yoke
End Connections
FNPT x Yoke
Inlet Service Size
3/4 in
Lead Law Compliant
Yes
Material
Brass
Waterworks Application
Water

Starting at
Call for Pricing
  • QUANTITY