DESCRIPTION

A.Y. McDonald IP Compression x FNPT Brass Straight Coupling

M7475455

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61, ANSI C800
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
IP Compression
End Connection 2
FNPT
End Connections
IP Compression x FNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
1-2/5 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61