DESCRIPTION

  • Please contact your local branch for availability in your area
  • Products sold in select areas only

A.Y. McDonald IPT Tap-On Pipe Lid Curb Box with Plug

M56L

Diameter:

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
Diameter
1 in
End Connection 1
MNPT
Fitting Size 1
1 in
Material
Cast Iron

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS